Motion
59509380
1-3/8" Inside Diam x 1-5/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744937
MFR #59509380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Inside Diam x 1-5/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744937
MFR #59509380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59509380 59509380 1.375 X 1.625 X 0.250

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    1-5/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text