Motion
59509513
1-1/4" Inside Diam x 1-5/8" Outside Diam Lip Seal Type B 5/16" High, Polyurethane
Mi Item #11744947
MFR #59509513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-5/8" Outside Diam Lip Seal Type B 5/16" High, Polyurethane
Mi Item #11744947
MFR #59509513

Mfr description
59509513 59509513 1.250 X 1.625 X 0.312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    1-5/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)