Motion
59509539
1-3/8" Inside Diam x 1-3/4" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
Mi Item #11744949
MFR #59509539
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Inside Diam x 1-3/4" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
Mi Item #11744949
MFR #59509539

Mfr description
59509539 59509539 1.375 X 1.750 X 0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Inside Diameter
    1-3/8 in
  • Outside Diameter
    1-3/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)