Motion
59509612
1-3/4" Inside Diam x 2-1/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #11744957
MFR #59509612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Inside Diam x 2-1/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #11744957
MFR #59509612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59509612 59509612 1.750 X 2.125 X 0.375

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    2-1/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text