1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59509638
2" Inside Diam x 2-3/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #
11744959
MFR #
59509638
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Cylinder and Actuator Parts
Value Collection 59509638
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59509638
2" Inside Diam x 2-3/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #
11744959
MFR #
59509638
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59509638 59509638 2.000 X 2.375 X 0.375
Specifications
Type
Lip Seal Type B
Outside Diameter
2-3/8 in
Material
Polyurethane
Inside Diameter
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data