Motion
59509661
2-1/4" Inside Diam x 2-5/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
Mi Item #11744961
MFR #59509661
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Inside Diam x 2-5/8" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
Mi Item #11744961
MFR #59509661

Mfr description
59509661 59509661 2.250 X 2.625 X 0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Inside Diameter
    2-1/4 in
  • Outside Diameter
    2-5/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)