Motion
59509687
2-1/2" Inside Diam x 2-7/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744962
MFR #59509687
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inside Diam x 2-7/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744962
MFR #59509687

Mfr description
59509687 59509687 2.500 X 2.875 X 0.250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Inside Diameter
    2-1/2 in
  • Outside Diameter
    2-7/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)