Motion
59509851
1-3/4" Inside Diam x 2-1/4" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #11744974
MFR #59509851
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Inside Diam x 2-1/4" Outside Diam Lip Seal Type B 3/8" High, Polyurethane
MI ITEM #11744974
MFR #59509851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
59509851 59509851 1.750 X 2.250 X 0.375

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    2-1/4 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text