Motion
59510065
1-3/4" Inside Diam x 2-3/8" Outside Diam Lip Seal Type B 1/2" High, Polyurethane
MI ITEM #11744990
MFR #59510065
List Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Inside Diam x 2-3/8" Outside Diam Lip Seal Type B 1/2" High, Polyurethane
MI ITEM #11744990
MFR #59510065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.28/each for your price

Overview

Mfr description
59510065 59510065 1.750 X 2.375 X 0.500

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    2-3/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought