Motion
59510107
2-3/4" Inside Diam x 3-3/8" Outside Diam Lip Seal Type B 1/2" High, Polyurethane
Mi Item #11744993
MFR #59510107
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Inside Diam x 3-3/8" Outside Diam Lip Seal Type B 1/2" High, Polyurethane
Mi Item #11744993
MFR #59510107

Mfr description
59510107 59510107 2.750 X 3.375 X 0.500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Inside Diameter
    2-3/4 in
  • Outside Diameter
    3-3/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)