Motion
59510206
2-1/2" Inside Diam x 3-1/4" Outside Diam Lip Seal Type B 5/8" High, Polyurethane
MI ITEM #11744999
MFR #59510206
List Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inside Diam x 3-1/4" Outside Diam Lip Seal Type B 5/8" High, Polyurethane
MI ITEM #11744999
MFR #59510206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.15/each for your price

Overview

Mfr description
59510206 59510206 2.500 X 3.250 X 0.625

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    3-1/4 in
  • Material
    Polyurethane
  • Inside Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought