Motion
59510594
1/4" Inside Diam x 3/4" Outside Diam Buna-N U-Cup 1/4" High, Nitrile
MI ITEM #11745012
MFR #59510594
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inside Diam x 3/4" Outside Diam Buna-N U-Cup 1/4" High, Nitrile
MI ITEM #11745012
MFR #59510594

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
59510594 59510594 0.250 X 0.750 X 0.250

Specifications

  • Type
    Buna-N U-Cup
  • Outside Diameter
    3/4 in
  • Material
    Nitrile
  • Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text