Motion
59510628
5/8" Inside Diam x 1-1/8" Outside Diam Buna-N U-Cup 1/4" High, Nitrile
MI ITEM #11745015
MFR #59510628
List Price$2.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Inside Diam x 1-1/8" Outside Diam Buna-N U-Cup 1/4" High, Nitrile
MI ITEM #11745015
MFR #59510628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.01/each for your price

Overview

Mfr description
59510628 59510628 0.625 X 1.125 X 0.250

Specifications

  • Type
    Buna-N U-Cup
  • Outside Diameter
    1-1/8 in
  • Material
    Nitrile
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text