Motion
59510750
2-1/4" Inside Diam x 2-7/8" Outside Diam Buna-N U-Cup 5/16" High, Nitrile
Mi Item #11745026
MFR #59510750
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Inside Diam x 2-7/8" Outside Diam Buna-N U-Cup 5/16" High, Nitrile
Mi Item #11745026
MFR #59510750

Mfr description
59510750 59510750 2.250 X 2.875 X 0.312
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Inside Diameter
    2-1/4 in
  • Outside Diameter
    2-7/8 in

Details

  • Material
    Nitrile
  • Type
    Buna-N U-Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)