Motion
59510776
2-1/2" Inside Diam x 3-1/4" Outside Diam Buna-N U-Cup 3/8" High, Nitrile
MI ITEM #11745028
MFR #59510776
List Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inside Diam x 3-1/4" Outside Diam Buna-N U-Cup 3/8" High, Nitrile
MI ITEM #11745028
MFR #59510776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.40/each for your price

Overview

Mfr description
59510776 59510776 2.500 X 3.250 X 0.375

Specifications

  • Type
    Buna-N U-Cup
  • Outside Diameter
    3-1/4 in
  • Material
    Nitrile
  • Inside Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text