Motion
59510784
2-3/4" Inside Diam x 3-1/2" Outside Diam Buna-N U-Cup 3/8" High, Nitrile
Mi Item #11745029
MFR #59510784
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Inside Diam x 3-1/2" Outside Diam Buna-N U-Cup 3/8" High, Nitrile
Mi Item #11745029
MFR #59510784

Mfr description
59510784 59510784 2.750 X 3.500 X 0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Inside Diameter
    2-3/4 in
  • Outside Diameter
    3-1/2 in

Details

  • Material
    Nitrile
  • Type
    Buna-N U-Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)