Motion
59510800
3/8" Inside Diam x 1-1/2" Outside Diam Fab/Buna U-Cup 1/2" High, Nitrile & Cotton
MI ITEM #11745030
MFR #59510800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 1-1/2" Outside Diam Fab/Buna U-Cup 1/2" High, Nitrile & Cotton
MI ITEM #11745030
MFR #59510800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59510800 59510800 0.375 X 1.500 X 0.500

Specifications

  • Type
    Fab/Buna U-Cup
  • Outside Diameter
    1-1/2 in
  • Material
    Nitrile&Cotton
  • Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text