Motion
59510867
3/8" Inside Diam x 2-1/2" Outside Diam Fab/Buna U-Cup 1/2" High, Nitrile & Cotton
MI ITEM #11745031
MFR #59510867
List Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 2-1/2" Outside Diam Fab/Buna U-Cup 1/2" High, Nitrile & Cotton
MI ITEM #11745031
MFR #59510867

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.03/each for your price

Overview

Mfr description
59510867 59510867 0.375 X 2.500 X 0.500

Specifications

  • Type
    Fab/Buna U-Cup
  • Outside Diameter
    2-1/2 in
  • Material
    Nitrile&Cotton
  • Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought