1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59510883
5/8" Inside Diam x 3" Outside Diam Fab/Buna U-Cup 5/8" High, Nitrile & Cotton
MI ITEM #
11745032
MFR #
59510883
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Cylinder and Actuator Parts
Value Collection 59510883
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59510883
5/8" Inside Diam x 3" Outside Diam Fab/Buna U-Cup 5/8" High, Nitrile & Cotton
MI ITEM #
11745032
MFR #
59510883
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
5/8 in
Outside Diameter
3 in
Details
Material
Nitrile&Cotton
Type
Fab/Buna U-Cup
Overview
Mfr description
59510883 59510883 0.625 X 3.000 X 0.625
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought