Motion
59754804
10,000 psi Electric Hydraulic Pump & Jack 1 Gal Oil Capacity, 4-Way, 3 Position Valve, Use with Double Acting Cylinders, Advance, Hold & Retract
Mi Item #11745049
MFR #59754804
Price$12,145.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10,000 psi Electric Hydraulic Pump & Jack 1 Gal Oil Capacity, 4-Way, 3 Position Valve, Use with Double Acting Cylinders, Advance, Hold & Retract
Mi Item #11745049
MFR #59754804

Mfr description
59754804 59754804 1GAL .5HP DBL 4WAY3POS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,145.15/each

Specifications

Details

  • Cylinder Operating Function
    Advance, Hold and Retract
  • Oil Capacity
    1.0 Gal.
  • Pressure Rating
    10,000 psi
  • Reservoir Capacity
    300.3 cu. in.
  • Type
    Electric
  • Usable Oil Capacity
    1.0 Gal.
  • Used With Cylinders
    Double Acting
  • Valve Type
    4-Way, 3 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)