Motion
59754820
10,000 psi Electric Hydraulic Pump & Jack 1 Gal Oil Capacity, 3-Way, 2 Position Valve, Use with Single Acting Cylinders, Advance, Hold & Retract
MI ITEM #11745051
MFR #59754820
Price$12,606.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10,000 psi Electric Hydraulic Pump & Jack 1 Gal Oil Capacity, 3-Way, 2 Position Valve, Use with Single Acting Cylinders, Advance, Hold & Retract
MI ITEM #11745051
MFR #59754820

Mfr description
59754820 59754820 1GAL .5HP SNGL3WAY2POS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,606.45/each

Specifications

Details

  • Cylinder Operating Function
    Advance, Hold and Retract
  • Oil Capacity
    1.0 Gal.
  • Pressure Rating
    10,000 psi
  • Reservoir Capacity
    300.3 cu. in.
  • Type
    Electric
  • Usable Oil Capacity
    1.0 Gal.
  • Used With Cylinders
    Single Acting
  • Valve Type
    3-Way, 2 Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)