Motion
59754887
2 Stage, 2" Piston Diam, 1/4 NPTF, 0.18; 0.05 Cu In Per Stroke, Manual Hydraulic Pump - 21.4 Cu In Reservoir, 0.38" Piston Stroke, 200 psi First Stage, 10,000 psi Second Stage
Mi Item #11745057
MFR #59754887
Price$1,401.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Stage, 2" Piston Diam, 1/4 NPTF, 0.18; 0.05 Cu In Per Stroke, Manual Hydraulic Pump - 21.4 Cu In Reservoir, 0.38" Piston Stroke, 200 psi First Stage, 10,000 psi Second Stage
Mi Item #11745057
MFR #59754887

Mfr description
59754887 59754887 21.4CU 10000PSI 2SPD S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,401.58/each

Specifications

Dimensions

  • Piston Diameter
    1.094 in
  • Port Size
    1/4 NPTF

Details

  • 1St Stage Pressure Rating
    200 psi
  • 2Nd Stage Pressure Rating
    10,000 psi
  • Maximum Handle Effort
    88 lb
  • Number Of Stages
    2
  • Oil Volume Per Stroke
    0.18, 0.05 in
  • Piston Stroke
    0.38 in
  • Pump Material
    Aluminum
  • Reservoir Capacity
    21.4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)