Motion
59754903
51/64" Piston Stroke, 1-19/32" Piston Diam, 0.15 Cu In per Stroke, 37 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 109 Lbs. Max Handle Effort, 1 Stage
Mi Item #11745059
MFR #59754903
Price$1,178.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51/64" Piston Stroke, 1-19/32" Piston Diam, 0.15 Cu In per Stroke, 37 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 109 Lbs. Max Handle Effort, 1 Stage
Mi Item #11745059
MFR #59754903

Mfr description
59754903 59754903 36.5CU 10000PSI 1SPD S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,178.18/each

Specifications

Dimensions

  • Piston Diameter
    1.594 in
  • Port Size
    3/8 NPTF

Details

  • 2Nd Stage Pressure Rating
    10,000 psi
  • Maximum Handle Effort
    109 lb
  • Number Of Stages
    1
  • Oil Volume Per Stroke
    0.15 in
  • Piston Stroke
    0.79 in
  • Pump Material
    Steel
  • Reservoir Capacity
    37 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)