Motion
59754945
5/8" Piston Stroke, 1-19/64" Piston Diam, 0.09 Cu In per Stroke, 15 Cu In Reservoir Capacity, Manual Hydraulic Pump - 7,200 psi, 56 Lbs. Max Handle Effort, 1 Stage
MI ITEM #11745063
MFR #59754945
Price$1,535.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Piston Stroke, 1-19/64" Piston Diam, 0.09 Cu In per Stroke, 15 Cu In Reservoir Capacity, Manual Hydraulic Pump - 7,200 psi, 56 Lbs. Max Handle Effort, 1 Stage
MI ITEM #11745063
MFR #59754945

Mfr description
59754945 59754945 15CU 7200PSI 1SPD SNGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,535.80/each

Specifications

Dimensions

  • Piston Diameter
    1.297 in
  • Port Size
    1/4 NPTF

Details

  • 2Nd Stage Pressure Rating
    7,200 psi
  • Maximum Handle Effort
    56 lb
  • Number Of Stages
    1
  • Oil Volume Per Stroke
    0.09 in
  • Piston Stroke
    0.63 in
  • Pump Material
    Steel
  • Reservoir Capacity
    15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)