Motion
59755009
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #11745068
MFR #59755009
List Price$254.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #11745068
MFR #59755009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$254.90/each for your price

Overview

Mfr description
59755009 59755009 1/4ID 3/8 X CH38M 6FT

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    10000 psi
  • Pressure Rating
    10000
  • Hose Covering Material
    Synthetic Rubber
  • Color
    Black
  • Description Keyword
    Hydraulic Pump Hose
  • Inside Diameter
    1/4 in
  • End One
    3/8 NPT
  • Hose Length
    6.00 ft
  • Hose Material
    Rubber
  • Opposite Hose End
    59755199
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought