Motion
59755025
13/16" Piston Stroke, 1-19/32" Diam, 0.81, 0.14 Cu In per Stroke, 140 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 2 Stage
Mi Item #11745070
MFR #59755025
Price$3,242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Piston Stroke, 1-19/32" Diam, 0.81, 0.14 Cu In per Stroke, 140 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 2 Stage
Mi Item #11745070
MFR #59755025

Mfr description
59755025 59755025 134CU" 10KPSI DBL 2SPD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,242.40/each

Specifications

Dimensions

  • Piston Diameter
    1.594 in
  • Port Size
    3/8 NPTF

Details

  • 1St Stage Pressure Rating
    200 psi
  • 2Nd Stage Pressure Rating
    10,000 psi
  • Maximum Handle Effort
    99 lb
  • Number Of Stages
    2
  • Oil Volume Per Stroke
    0.81, 0.14 in
  • Piston Stroke
    0.82 in
  • Pump Material
    Steel
  • Reservoir Capacity
    134 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)