Motion
59755033
13/16" Piston Stroke, 1-19/32" Piston Diam, 0.13 Cu In per Stroke, 67 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 89 Lbs. Max Handle Effort, 1 Stage
MI ITEM #11745071
MFR #59755033
List Price$1,554.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Piston Stroke, 1-19/32" Piston Diam, 0.13 Cu In per Stroke, 67 Cu In Reservoir Capacity, Manual Hydraulic Pump - 10,000 psi, 89 Lbs. Max Handle Effort, 1 Stage
MI ITEM #11745071
MFR #59755033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,554.88/each for your price

Overview

Mfr description
59755033 59755033 67CU 10000PSI 1SPD SNG

Specifications

  • Piston Diameter
    1.594 in
  • Reservoir Capacity
    67 in
  • 2Nd Stage Pressure Rating
    10,000 psi
  • Maximum Handle Effort
    89 lb
  • Number Of Stages
    1
  • Oil Volume Per Stroke
    0.13 in
  • Piston Stroke
    0.82 in
  • Port Size
    3/8 NPTF
  • Pump Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text