Motion
59755041
Hydraulic Pump Hose Assembly - 3/8 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11745072
MFR #59755041
Price$327.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Hose Assembly - 3/8 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11745072
MFR #59755041

Mfr description
59755041 59755041 3/8 ID 3/8 NPTF 10FT H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.65/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Hose Length
    10.00 ft
  • Inside Diameter
    3/8 in
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Color
    Black
  • Description Keyword
    Hydraulic Pump Hose
  • End One
    3/8 NPT
  • Hose Covering Material
    Synthetic Rubber
  • Hose Material
    Rubber
  • Pressure Rating
    10000
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)