Motion
59755082
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11745076
MFR #59755082
Price$144.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11745076
MFR #59755082

Mfr description
59755082 59755082 1/4 ID 3/8 NPTF 6FT HY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.80/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Hose Length
    6.00 ft
  • Inside Diameter
    1/4 in
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Color
    Black
  • Description Keyword
    Hydraulic Pump Hose
  • End One
    3/8 NPT
  • Hose Covering Material
    Synthetic Rubber
  • Hose Material
    Rubber
  • Pressure Rating
    10000
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)