Motion
59755173
0 to 15,000 Scale Range Pressure Liquid Filled Gauge - 1.5% of Scale Accuracy
MI ITEM #11745084
MFR #59755173
Price$163.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 15,000 Scale Range Pressure Liquid Filled Gauge - 1.5% of Scale Accuracy
MI ITEM #11745084
MFR #59755173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$163.60/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in
  • Gauge Connection Size
    1/4 NPTF

Details

  • Gauge Pressure Range
    15000 psi
  • Gauge Type
    Pressure Gauge
  • Pressure Rating
    0 - 15000
  • Type
    Liquid-Filled Gauge

Overview

Mfr description
59755173 59755173 1/4"NPTF 2.5"FACE DIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought