Motion
59755181
0 to 10000 Scale Range Pressure Dry Gauge - 1.5 Percent of Scale Accuracy
MI ITEM #11745085
MFR #59755181
Price$321.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 10000 Scale Range Pressure Dry Gauge - 1.5 Percent of Scale Accuracy
MI ITEM #11745085
MFR #59755181

Mfr description
59755181 59755181 1/4"NPTF 4"FACE DIA WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.80/each

Specifications

Dimensions

  • Face Diameter
    4
  • Gauge Connection Size
    1/4 NPTF

Details

  • Type
    Dry Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)