Overview
Mfr description
59755207 59755207 3/8"NPTF-M/F1/4"NPTF-F
Specifications
- Overall Length5.12
- Female Thread Type3/8 NPTF
- Male Thread Type3/8 NPTF
- Pressure Rating10000
- TypeGauge Adapter
- Gauge Connection Size1/4 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data