Motion
59755215
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #11745088
MFR #59755215
List Price$1,292.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #11745088
MFR #59755215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,292.90/each for your price

Overview

Mfr description
59755215 59755215 2PC 6'1/4"ID 3/8"CPL H

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    10000 psi
  • Pressure Rating
    10000
  • Hose Covering Material
    Thermoplastic
  • Color
    Red
  • Description Keyword
    Hydraulic Pump Hose
  • Inside Diameter
    1/4 in
  • End One
    3/8 NPT
  • Hose Length
    6.00 ft
  • Hose Material
    Thermoplastic
  • Opposite Hose End
    59755199
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought