Motion
59755231
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #11745089
MFR #59755231
List Price$1,303.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Hose Assembly - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #11745089
MFR #59755231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,303.88/each for your price

Overview

Mfr description
59755231 59755231 2PC 10'1/4"ID 3/8"CPL

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    10000 psi
  • Pressure Rating
    10000
  • Hose Covering Material
    Thermoplastic
  • Color
    Red
  • Description Keyword
    Hydraulic Pump Hose
  • Inside Diameter
    1/4 in
  • End One
    3/8 NPT
  • Hose Length
    10.00 ft
  • Hose Material
    Thermoplastic
  • Opposite Hose End
    59755199
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text