Motion
59755322
3/8-18 Inlet Steel Hydraulic Control Valve - 3/8-18 Thread, 10,000 psi, 1.45" Wide x 2.52" Long
MI ITEM #11745097
MFR #59755322
Price$467.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 Inlet Steel Hydraulic Control Valve - 3/8-18 Thread, 10,000 psi, 1.45" Wide x 2.52" Long
MI ITEM #11745097
MFR #59755322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$467.85/each

Specifications

Dimensions

  • Height
    3.48 in
  • Inlet size
    3/8-18
  • Length
    2.520 in
  • Thread Size
    3/8 -18
  • Width
    1.4500 in

Details

  • Material
    Steel
  • Maximum Working Pressure
    10,000.00 psi
  • Type
    Needle Valve

Overview

Mfr description
59755322 59755322 3/8"CNTRL FLOW2HYD CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought