Motion
59755348
10 Ton, 0.43" Stroke, 1.01 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 2.36 Sq In Effective Area, 1.69" Lowered Ht., 2.12" Max Ht., 1.73" Cyl Bore Diam, 1.5" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745099
MFR #59755348
Price$837.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Ton, 0.43" Stroke, 1.01 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 2.36 Sq In Effective Area, 1.69" Lowered Ht., 2.12" Max Ht., 1.73" Cyl Bore Diam, 1.5" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745099
MFR #59755348

Mfr description
59755348 59755348 10TON SNGL .43"STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$837.23/each

Specifications

Dimensions

  • Lowered Height
    1.69
  • Maximum Height
    2.12
  • Outside Diameter
    3-19/64 in
  • Plunger Diameter
    1.50

Details

  • Effective Area
    2.36
  • Load Capacity
    10 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    1.01
  • Piston Stroke
    0.43 in
  • Type
    Flat Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)