1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59755355
50 Ton, 0.63" Stroke, 6.21 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 9.86 Sq In Effective Area, 2.64" Lowered Ht., 3.27" Max Ht., 3.54" Cyl Bore Diam, 2.76" Plunger Rod Diam, 10,000 Max psi
MI ITEM #
11745100
MFR #
59755355
Price
$1,837.73
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
Value Collection 59755355
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59755355
50 Ton, 0.63" Stroke, 6.21 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 9.86 Sq In Effective Area, 2.64" Lowered Ht., 3.27" Max Ht., 3.54" Cyl Bore Diam, 2.76" Plunger Rod Diam, 10,000 Max psi
MI ITEM #
11745100
MFR #
59755355
Mfr description
59755355 59755355 50TON SNGL .63"STROKE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,837
.73
/each
Add to Cart
Specifications
Dimensions
Lowered Height
2.64
Maximum Height
3.27
Outside Diameter
4-1/2 in
Plunger Diameter
2.76
Details
Effective Area
9.86
Load Capacity
50 ton
Max Pressure
10,000 psi
Oil Capacity
6.21
Piston Stroke
0.63 in
Type
Flat Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items