Motion
59755363
30 Ton, 0.51" Stroke, 3.31 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 6.49 Sq In Effective Area, 2.31" Lowered Ht., 2.82" Max Ht., 2.87" Cyl Bore Diam, 2.5" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745101
MFR #59755363
List Price$1,255.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Ton, 0.51" Stroke, 3.31 Cu In Oil Capacity, Portable Hydraulic Flat Body Cylinder 6.49 Sq In Effective Area, 2.31" Lowered Ht., 2.82" Max Ht., 2.87" Cyl Bore Diam, 2.5" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745101
MFR #59755363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,255.83/each for your price

Overview

Mfr description
59755363 59755363 30TON SNGL .51"STROKE

Specifications

  • Oil Capacity
    3.31
  • Effective Area
    6.49
  • Outside Diameter
    4-19/32 in
  • Load Capacity
    30 ton
  • Lowered Height
    2.31
  • Maximum Height
    2.82
  • Max Pressure
    10,000 psi
  • Piston Stroke
    0.51 in
  • Plunger Diameter
    2.50
  • Type
    Flat Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text