Motion
59755371
50 Ton, 2.36" Stroke, 23.29 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 9.87 Sq In Effective Area, 4.8" Lowered Ht., 7.17" Max Ht., 3.54" Cyl Bore Diam, 2.76" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745102
MFR #59755371
Price$2,206.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Ton, 2.36" Stroke, 23.29 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 9.87 Sq In Effective Area, 4.8" Lowered Ht., 7.17" Max Ht., 3.54" Cyl Bore Diam, 2.76" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745102
MFR #59755371

Mfr description
59755371 59755371 50TON SNGL 2.36"STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,206.95/each

Specifications

Dimensions

  • Lowered Height
    4.80
  • Maximum Height
    7.17
  • Outside Diameter
    4-7/8 in
  • Plunger Diameter
    2.76

Details

  • Effective Area
    9.87
  • Load Capacity
    50 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    23.29
  • Piston Stroke
    2.36 in
  • Type
    Low Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)