Motion
59755389
Hydraulic Ram - 5 ton Capacity, 0.2400 in Stroke
Mi Item #11745103
MFR #59755389
Price$527.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - 5 ton Capacity, 0.2400 in Stroke
Mi Item #11745103
MFR #59755389

Mfr description
59755389 59755389 5TON 3/8"CPL .24"STROK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$527.25/each

Specifications

Dimensions

  • Lowered Height
    1.26
  • Maximum Height
    1.50
  • Outside Diameter
    2-13/32 in
  • Plunger Diameter
    0.98
  • Stroke  
    0.2400 in

Details

  • Cylinder Capacity
    5 ton
  • Effective Area
    1.10
  • Load Capacity
    5 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    0.26
  • Piston Stroke
    0.24 in
  • Type
    Flat Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)