Motion
59755397
30 Ton, 2.44" Stroke, 15.84 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 6.49 Sq In Effective Area, 4.61" Lowered Ht., 7.05" Max Ht., 2.87" Cyl Bore Diam, 2.5" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745104
MFR #59755397
List Price$1,264.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Ton, 2.44" Stroke, 15.84 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 6.49 Sq In Effective Area, 4.61" Lowered Ht., 7.05" Max Ht., 2.87" Cyl Bore Diam, 2.5" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745104
MFR #59755397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,264.68/each for your price

Overview

Mfr description
59755397 59755397 30TON SNGL 2.44"STROKE

Specifications

  • Oil Capacity
    15.84
  • Effective Area
    6.49
  • Outside Diameter
    4 in
  • Load Capacity
    30 ton
  • Lowered Height
    4.61
  • Maximum Height
    7.05
  • Max Pressure
    10,000 psi
  • Piston Stroke
    2.44 in
  • Plunger Diameter
    2.50
  • Type
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text