Motion
59755405
Hydraulic Ram - 10 ton Capacity, 3.5300 in Stroke
MI ITEM #11745105
MFR #59755405
List Price$1,068.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - 10 ton Capacity, 3.5300 in Stroke
MI ITEM #11745105
MFR #59755405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,068.80/each for your price

Overview

Mfr description
59755405 59755405 10TON SNGL 1.5"STROKE

Specifications

  • Cylinder Capacity
    10 ton
  • Stroke
  • Oil Capacity
    3.53
  • Effective Area
    2.35
  • Outside Diameter
    2-3/4 in
  • Load Capacity
    10 ton
  • Lowered Height
    3.48
  • Maximum Height
    4.98
  • Max Pressure
    10,000 psi
  • Piston Stroke
    1.50 in
  • Plunger Diameter
    1.50
  • Type
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought