Motion
59755413
100 Ton, 2.24" Stroke, 44.07 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 19.64 Sq In Effective Area, 5.55" Lowered Ht., 7.8" Max Ht., 5" Cyl Bore Diam, 3.54" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745106
MFR #59755413
List Price$3,734.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Ton, 2.24" Stroke, 44.07 Cu In Oil Capacity, Portable Hydraulic Low Profile Cylinder 19.64 Sq In Effective Area, 5.55" Lowered Ht., 7.8" Max Ht., 5" Cyl Bore Diam, 3.54" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745106
MFR #59755413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,734.73/each for your price

Overview

Mfr description
59755413 59755413 100TON SNGL 2.24"STROK

Specifications

  • Oil Capacity
    44.07
  • Outside Diameter
    6-1/2 in
  • Load Capacity
    100 ton
  • Lowered Height
    5.55
  • Maximum Height
    7.80
  • Max Pressure
    10,000 psi
  • Piston Stroke
    2.24 in
  • Plunger Diameter
    3.54
  • Type
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought