Motion
59755421
12 Ton, 2.99" Stroke, 8.72 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 7.24" Lowered Ht., 10.24" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745107
MFR #59755421
List Price$2,854.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton, 2.99" Stroke, 8.72 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 7.24" Lowered Ht., 10.24" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745107
MFR #59755421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,854.93/each for your price

Overview

Mfr description
59755421 59755421 12TON SINGLE 3"STROKE

Specifications

  • Oil Capacity
    8.72
  • Effective Area
    2.91
  • Outside Diameter
    2-3/4 in
  • Collar Thread
    2-3/4 - 16
  • Collar Thread Length
    1.81 in
  • Load Capacity
    12 ton
  • Lowered Height
    7.24
  • Maximum Height
    10.24
  • Max Pressure
    10,000 psi
  • Piston Stroke
    2.99 in
  • Plunger Diameter
    1.38
  • Type
    Hollow Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought