Motion
59755439
Hydraulic Ram - 20 ton Capacity, 1.7500 in Stroke
Mi Item #11745108
MFR #59755439
Price$1,052.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - 20 ton Capacity, 1.7500 in Stroke
Mi Item #11745108
MFR #59755439

Mfr description
59755439 59755439 20TON SNGL 1.75"STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,052.30/each

Specifications

Dimensions

  • Lowered Height
    3.90
  • Maximum Height
    5.65
  • Outside Diameter
    3-5/8 in
  • Plunger Diameter
    2.00
  • Stroke  
    1.7500 in

Details

  • Cylinder Capacity
    20 ton
  • Effective Area
    4.37
  • Load Capacity
    20 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    7.65
  • Piston Stroke
    1.75 in
  • Type
    Low Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)