Motion
59755454
60 Ton, 6" Stroke, 78.25 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 13.05 Sq In Effective Area, 12.76" Lowered Ht., 18.76" Max Ht., 4.08" Cyl Bore Diam, 3.66" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745110
MFR #59755454
Price$9,275.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Ton, 6" Stroke, 78.25 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 13.05 Sq In Effective Area, 12.76" Lowered Ht., 18.76" Max Ht., 4.08" Cyl Bore Diam, 3.66" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745110
MFR #59755454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,275.60/each

Specifications

Dimensions

  • Collar Thread Length
    1.91 in
  • Lowered Height
    12.76
  • Maximum Height
    18.76
  • Outside Diameter
    6-1/4 in
  • Plunger Diameter
    3.66

Details

  • Collar Thread
    6-1/4 - 12
  • Effective Area
    13.05
  • Load Capacity
    60 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    78.25
  • Piston Stroke
    6.00 in
  • Type
    Hollow Hole

Overview

Mfr description
59755454 59755454 60TON SNGL 6"STROKE HO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought