Motion
59755470
12 Ton, 0.31" Stroke, 0.89 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 2.36" Lowered Ht., 2.67" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745112
MFR #59755470
Price$1,782.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton, 0.31" Stroke, 0.89 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 2.36" Lowered Ht., 2.67" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745112
MFR #59755470

Mfr description
59755470 59755470 12TON SNGL .31"STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,782.13/each

Specifications

Dimensions

  • Collar Thread Length
    1.81 in
  • Lowered Height
    2.36
  • Maximum Height
    2.67
  • Outside Diameter
    2-3/4 in
  • Plunger Diameter
    1.38

Details

  • Collar Thread
    2-3/4 - 16
  • Effective Area
    2.91
  • Load Capacity
    12 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    0.89
  • Piston Stroke
    0.31 in
  • Type
    Hollow Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)