Motion
59755488
10 Ton, 9.96" Stroke, 22.31 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 2.24 Sq In Effective Area, 13.86" Lowered Ht., 23.82" Max Ht., 1.69" Cyl Bore Diam, 1.49" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745113
MFR #59755488
Price$1,593.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Ton, 9.96" Stroke, 22.31 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 2.24 Sq In Effective Area, 13.86" Lowered Ht., 23.82" Max Ht., 1.69" Cyl Bore Diam, 1.49" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745113
MFR #59755488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,593.50/each

Specifications

Dimensions

  • Collar Thread Length
    1.18 in
  • Lowered Height
    13.86
  • Maximum Height
    23.82
  • Outside Diameter
    2-1/4 in
  • Plunger Diameter
    1.49
  • Saddle Diameter
    1.38 in

Details

  • Collar Thread
    2-1/4 - 14
  • Effective Area
    2.24
  • Load Capacity
    10 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    22.31
  • Piston Stroke
    9.96 in
  • Type
    Single Acting

Overview

Mfr description
59755488 59755488 10TON SNGL 10"STROKE H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought