Motion
59755496
12 Ton, 1.61" Stroke, 4.7 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 4.74" Lowered Ht., 6.36" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745114
MFR #59755496
List Price$2,289.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton, 1.61" Stroke, 4.7 Cu In Oil Capacity, Portable Hydraulic Hollow Hole Cylinder 2.91 Sq In Effective Area, 4.74" Lowered Ht., 6.36" Max Ht., 1.92" Cyl Bore Diam, 1.38" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745114
MFR #59755496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,289.58/each for your price

Overview

Mfr description
59755496 59755496 12TON SNGL 1.61"STROKE

Specifications

  • Oil Capacity
    4.70
  • Effective Area
    2.91
  • Outside Diameter
    2-3/4 in
  • Collar Thread
    2-3/4 - 16
  • Collar Thread Length
    1.81 in
  • Load Capacity
    12 ton
  • Lowered Height
    4.74
  • Maximum Height
    6.36
  • Max Pressure
    10,000 psi
  • Piston Stroke
    1.61 in
  • Plunger Diameter
    1.38
  • Type
    Hollow Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text