Motion
59755520
1 Ton, 3-7/8" Max Spread, 1.09 Sq In Hydraulic Spreader - 0.86 Cu In Oil Capacity, 0.47" Tip Clearance
Mi Item #11745117
MFR #59755520
Price$792.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Ton, 3-7/8" Max Spread, 1.09 Sq In Hydraulic Spreader - 0.86 Cu In Oil Capacity, 0.47" Tip Clearance
Mi Item #11745117
MFR #59755520

Mfr description
59755520 59755520 1TON 3/8" W/SPRING RTN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$792.70/each

Specifications

Dimensions

  • Maximum Spread
    3-7/8 in
  • Tip Clearance
    0.4700 in

Details

  • Effective Area
    1.09
  • Load Capacity
    1 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    0.86
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)